Flat Elect Connector, 2-way, 18 ga, Copper

REESE| Zoro #: G2468706| Mfr #: 8520842

$4.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Type: 2-WayFor Use With: 12V AccessoriesPackage Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2468706 Mfr #: 8520842
Connection Type: 2-WayFor Use With: 12V Accessories
Package Quantity: 1Features: 12" Loop With 2 Ends
Connection Material: Copper, Tin Plated BrassIncludes: Installation Instructions
Wire Gauge: 18 ga.Item: Flat Electric Connector
Insulation Material: Plastic, RubberCountry of Origin (subject to change): Taiwan, Province of China

Description

Flat Electric Connector, 2-Way, Connection Material Copper, Tin Plated Brass, Insulation Material Plastic, Rubber, Wire Gauge 18 ga., Features 12 In. Loop With 2 Ends, For Use With 12V Accessories, Includes Installation Instructions

Reviews