SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flat Electric Connector, 4-Way, 18 ga, 1 ft

REESE| Zoro #: G0401186| Mfr #: 7412442

$3.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Length: 1 ft.Wire Gauge: 18 ga.Standards: SAE J1128
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0401186 Mfr #: 7412442
Wire Length: 1 ft.Wire Gauge: 18 ga.
Standards: SAE J1128Connection Type: 4-Way
Features: Ground Wire Runs Full Length of Assembly, 7.5A/Circuit, 12" Long 18 Gauge Bonded Wire, Molded and Encapsulated, Quick DisconnectItem: Flat Electric Connector
Country of Origin (subject to change): Taiwan, Province of China

Description

Flat Electric Connector, 4-Way, Wire Gauge 18 ga., Wire Length 1 ft., Features Ground Wire Runs Full Length of Assembly, 7.5A/Circuit, 12 In. Long 18 Gauge Bonded Wire, Molded and Encapsulated, Quick Disconnect, For Use With -, Standards SAE J1128

Reviews