Flat Electric Connector, 4-Way, 6 ft.

REESE| Zoro #: G1002924| Mfr #: 7467242

$30.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1002924 Mfr #: 7467242
Includes: ConverterWire Length: 6 ft.
For Use With: -Features: Converts 3-Wire to 2-Wire with Integrated 4-Way Flat Connector and Cap, Improved Circuit Board Features Greater Load Capacity, Protects Against Mis-Wiring and Voltage Drop, Fewer Failures and Brighter Trailer Lights, Package Includes Converter with 4-Way Flat Connector and 72" of Wire, 12V Circuit Tester and All Mounting Hardware (Hook & Loop or Screws), 2.1A Per Turn/Stop, 5A Tail
Item: Flat Electric ConnectorConnection Type: 4-Way
Country of Origin (subject to change): Mexico

Product Description

Flat Electric Connector, 4-Way, Wire Length 6 ft., Features Converts 3-Wire to 2-Wire with Integrated 4-Way Flat Connector and Cap, Improved Circuit Board Features Greater Load Capacity, Protects Against Mis-Wiring and Voltage Drop, Fewer Failures and Brighter Trailer Lights, Package Includes Converter with 4-Way Flat Connector and 72 In. of Wire, 12V Circuit Tester and All Mounting Hardware (Hook & Loop or Screws), 2.1A Per Turn/Stop, 5A Tail, For Use With -, Includes Converter

Product Reviews

Save 15%. Sign up for Z-mail.