Reese

Front Trailer Receiver Assembly, 500 lb.

Reese Front Trailer Receiver Assembly,  500 lb. 65043
Hover or click to zoom Tap to zoom
  • For Use With: Ford F-150, Lincoln Mark LT
  • Size: 2" (Receiver)
  • Capacity GVW: 500 lb
  • Finish: Black
  • Features: 2 in Square Receiver Tube Opening, Computer-Aided Design, E-Coat Base with Black Powder Coat Finish, Fatigue Stress Testing, Offers A Secure and Useful Attachment Point, Solid All-Welded Construction for Maximum Strength and Safety
  • Color: Black
  • Item: Receiver Assembly
  • Type: Front Mount Receiver Hitch
See full product details
$241.47

Subtotal: $241.47

Reese #65043 Specifications

  • For Use With: Ford F-150, Lincoln Mark LT
  • Size: 2" (Receiver)
  • Capacity GVW: 500 lb
  • Finish: Black
  • Features: 2 in Square Receiver Tube Opening, Computer-Aided Design, E-Coat Base with Black Powder Coat Finish, Fatigue Stress Testing, Offers A Secure and Useful Attachment Point, Solid All-Welded Construction for Maximum Strength and Safety
  • Color: Black
  • Item: Receiver Assembly
  • Type: Front Mount Receiver Hitch
  • Capacity GVW (Lb.): 500 lb.
  • Height: 16 7/8 in
  • Includes: Not Applicable
  • Product Type: Receiver Assembly
  • Overall Width: 10 in
  • Overall Length: 29 1/4 in
  • Gross Vehicle Weight Capacity: 500 lb
  • Thickness: 16 29/32 in
  • Country of Origin (subject to change): Mexico

Description

Receiver Assembly, Product Type Receiver Assembly, For Use With Ford F-150, Lincoln Mark LT, Gross Vehicle Weight Capacity 500 lb, Overall Length 29 1/4 in, Overall Width 10 in, Thickness 16 29/32 in, Height 16 7/8 in, Features 2 in Square Receiver Tube Opening, Computer-Aided Design, E-Coat Base with Black Powder Coat Finish, Fatigue Stress Testing, Offers A Secure and Useful Attachment Point, Solid All-Welded Construction for Maximum Strength and Safety, Includes Not Applicable

Restrictions and Compliance

Reviews of Reese #65043

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.