Hitch Ball, 1-7/8 In.

REESE| Zoro #: G1465134| Mfr #: 740221142

$10.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Trailer Hitch Ball
Ball Dia. (In.): 1-7/8
Shank Dia. (In.): 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1465134 Mfr #: 740221142
Item: Trailer Hitch BallBall Dia. (In.): 1-7/8
Shank Dia. (In.): 1Capacity GVWR (Lb.): 2000
Type: ChromeStandards: VESC V-5
Shank Length (In.): 1Country of Origin (subject to change): China

Description

Trailer Hitch Ball, Chrome, Capacity GVWR (Lb.) 2000, Ball Dia. (In.) 1-7/8, Shank Dia. (In.) 1, Shank Length (In.) 1, Standards VESC V-5

Reviews