Hitch Ball, 2 In.

REESE| Zoro #: G0587842| Mfr #: 74008

$10.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Length (In.): 1-1/2
Shank Dia. (In.): 3/4
Capacity GVWR (Lb.): 3500
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0587842 Mfr #: 74008
Shank Length (In.): 1-1/2Shank Dia. (In.): 3/4
Capacity GVWR (Lb.): 3500Standards: VESC V-5
Type: ChromeItem: Trailer Hitch Ball
Ball Dia. (In.): 2Country of Origin (subject to change): China

Description

Trailer Hitch Ball, Chrome, Capacity GVWR (Lb.) 3500, Ball Dia. (In.) 2, Shank Dia. (In.) 3/4, Shank Length (In.) 1-1/2, Standards VESC V-5

Reviews