Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hitch Ball, 2 In.

  • Zoro #: G0442802
  • Mfr #: 74010
Reese Hitch Ball, 2 In. 74010
Reese Hitch Ball, 2 In. 74010
$13.39
  • Capacity GVWR (Lb.): 6,000
  • Shank Dia. (In.): 1 in
  • Ball Dia. (In.): 2 in
See full product details
Orders over $75 ship free.

Reese #74010 Specifications

  • Zoro #: G0442802
  • Mfr #: 74010
Capacity GVWR (Lb.): 6,000 Shank Dia. (In.): 1 in
Ball Dia. (In.): 2 in Standards: VESC V-5
Type: Chrome Item: Trailer Hitch Ball
Shank Length (In.): 2 in Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Trailer Hitch Ball, Chrome, Capacity GVWR (Lb.) 6,000, Ball Dia. (In.) 2 in, Shank Dia. (In.) 1 in, Shank Length (In.) 2 in, Standards VESC V-5

Reviews of Reese #74010