Shop Alternate Products
This Product is Discontinued
Reese
Hitch Ball, Chrome, GVWR 3500 lb. (Discontinued)
Mfr # 74025
Zoro # G0438191
This Product is Discontinued
Key Features
- Ball Dia. (In.) 2 in
- Shank Dia. (In.) 3/4 in
- Shank Length (In.) 3 3/8 in
- Capacity GVWR (Lb.) 3,500
- Standards VESC reg V5