Reese
Light Weight Distributing Kit, 11" L
- Zoro #: G1185263
- Mfr #: 3344
Hover or click to zoom Tap to zoom
Key Features
- Item: Light Weight Distributing Kit
- Tongue Capacity: 1,400 lb
- Includes: Shank
- Length: 11 in
- Manufacturers Warranty Length: Limited Lifetime Warranty
- Shank Size: 2 in
- Standards: SAE J684
- Capacity GVW: 14,000 lb
$208.49
Subtotal: $208.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Reese #3344 Specifications
- Zoro #: G1185263
- Mfr #: 3344
- Item: Light Weight Distributing Kit
- Tongue Capacity: 1,400 lb
- Includes: Shank
- Length: 11 in
- Manufacturers Warranty Length: Limited Lifetime Warranty
- Shank Size: 2 in
- Standards: SAE J684
- Capacity GVW: 14,000 lb
- Width: 13 1/2 in
- Class: IV
- Hole Dia.: 5/8 in
- Features: Hitch Bar Shank Offers A Full Range of Style and Adjustability, Use In Rise or Drop Positions
- For Use With: Distribution Kits
- Height: 15 1/2 in
- Finish: Powder Coated
- Diameter: Not Applicable
- Length (Straight Wireway): 11 in
- Overall Length: 8 3/4 in
- Overall Width: 13 1/2 in
- Hole Diameter: 5/8 in
- Fits Ball Diameter: Not Applicable
- Product Type: Light Weight Distributing Kit
- Gross Vehicle Weight Capacity: 14,000 lb
- Shank Diameter: 2 in
- Vehicle Class: III, IV, V
- Country of Origin (subject to change): Mexico
Description
Light Weight Distributing Kit, Product Type Light Weight Distributing Kit, For Use With Distribution Kits, Gross Vehicle Weight Capacity 14,000 lb, Tongue Capacity 1,400 lb, Vehicle Class III, IV, V, Overall Length 8 3/4 in, Overall Width 13 1/2 in, Finish Powder Coated, Height 15 1/2 in, Features Hitch Bar Shank Offers A Full Range of Style and Adjustability, Use In Rise or Drop Positions, Includes Shank, Diameter Not Applicable, Fits Ball Diameter Not Applicable, Hole Diameter 5/8 in
Reviews of Reese #3344
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- REESE Round Connector, Trailer End 85477
- REESE Step Bumper Receiver, 3500 GVW Lb. 75305
- REESE Light Weight Distributing Kit, 39-3/4" L 66558
- REESE Step Bumper Receiver, 3500 GVW Lb. 75712
- REESE TRAILER CONNECTOR 3PK 74607
- REESE Y Wishbone Connector Kit, 4-Way 74676
- HOPKINS 10-11 RAM BRAKE CONTROL CONNECTOR (PLUG-IN SIMPLE) BRAKE CONTROL 53015
- CURT NonPwrd 3-to-2-Wre Taillght Cnvrtr, 56130 56130
- BUYERS PRODUCTS Inspection Door, Steel, 12 3/8 x 13 1/2 In CCD1314
- THE BEST CONNECTION 4 Pole Moisture Proof Connect 2512F
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 14 AWG GPT, Color Coded PVC Wires with Outer Jacket, 10' Length TRC1407P-0-10
- Reese Trailer Wiring