Multi-Fit Coupler, Class I, 2000 lb

REESE| Zoro #: G0657666| Mfr #: 700501142

$32.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Adjusts To 2 Channel Sizes, Dual Fit Spacers Insure Proper Fit, Welded Lock Housing For Added Safety, W/lock Cover, No Additional Lock Needed, Helps prevent trailer theft
Tongue Width: 2" and 2-1/2"
Item: Multi-Fit Coupler
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0657666 Mfr #: 700501142
Features: Adjusts To 2 Channel Sizes, Dual Fit Spacers Insure Proper Fit, Welded Lock Housing For Added Safety, W/lock Cover, No Additional Lock Needed, Helps prevent trailer theftTongue Width: 2" and 2-1/2"
Item: Multi-Fit CouplerCapacity GVW: 2000 lb.
Ball Size: 1-7/8"Finish: Zinc Coated
Class: ICountry of Origin (subject to change): China

Description

Multi-Fit Coupler, Class I, Capacity GVW 2000 lb., Zinc Coated Finish, Tongue Width 2 In. and 2-1/2 In., For Use With -, Features Adjusts To 2 Channel Sizes, Dual Fit Spacers Insure Proper Fit, Welded Lock Housing For Added Safety, W/lock Cover, No Additional Lock Needed, Helps prevent trailer theft

Reviews