KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Multi-Fit Coupler, Class II, 3500 lb

REESE| Zoro #: G2203266| Mfr #: 700471142

$35.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Class: II
Tongue Width: 2-1/2" and 3"
Features: Adjusts To 2 Channel Sizes, Dual Fit Spacers Insure Proper Fit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2203266 Mfr #: 700471142
Class: IITongue Width: 2-1/2" and 3"
Features: Adjusts To 2 Channel Sizes, Dual Fit Spacers Insure Proper FitFinish: Zinc Coated
Ball Size: 2"Item: Multi-Fit Coupler
Capacity GVW: 3500 lb.Country of Origin (subject to change): China

Description

Multi-Fit Coupler, Class II, Capacity GVW 3500 lb., Zinc Coated Finish, Ball Size 2 In., Tongue Width 2-1/2 In. and 3 In., For Use With -, Features Adjusts To 2 Channel Sizes, Dual Fit Spacers Insure Proper Fit

Reviews