Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pin and Clip, REESE TOWPOWER

  • Zoro #: G6187596
  • Mfr #: 7063930
$2.61
  • Features: Bright Zinc Finish; Rugged Clip Hole; Class III and IV
  • Construction: Steel
  • Material: Stainless Steel
See full product details
Orders over $75 ship free.

Reese #7063930 Specifications

  • Zoro #: G6187596
  • Mfr #: 7063930
Features: Bright Zinc Finish; Rugged Clip Hole; Class III and IV Construction: Steel
Material: Stainless Steel Length: 1 7/8 in
Finish: zinc Item: Pin and Clip
Diameter: 5/8 in Class: III, IV
Type: Hitch Pin and Clip For Use With: Fits Upto 2" Receivers
Receiver: 5/8 in Pin Hole Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Pin and Clip, Class III, IV, Receiver 5/8 in Pin Hole, Construction Steel, Finish Zinc, Length 1 7/8 in, Diameter 5/8 in

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Reese #7063930