Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bungee Cord, 18 in., Polyproplene, PK2

  • Zoro #: G0090146
  • Mfr #: 9201842

$1.86 ($0.93/unit)

  • Length: 18 In.
  • Bungee End Type: J-Hook
  • Bungee End Material: Polyethylene Coated Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Reese Secure #9201842 Specifications

  • Zoro #: G0090146
  • Mfr #: 9201842
Length: 18 In. Bungee End Type: J-Hook
Bungee End Material: Polyethylene Coated Steel Hook Length: 3-1/4"
For Use With: Multi-strand bungee cords Bungee Width: 3/8"
Stretched Bungee Length: 27" Bungee Material: Polypropylene/Rubber
Bungee Length: 18" Manufacturers Warranty Length: Limited 90 Days
Item: Bungee Cord Includes: (2) 18" Bungee Cords
Body Material: Polypropylene Covering, Multi-Strand Rubber Cords Hardware Material: Plastic Coated Steel
Item - Bungees: Bungee Cord Color: Blue
Country of Origin (subject to change): Hong Kong
Feedback Help us improve our product information

Description

Bungee Cord, Stretched Bungee Length 27 In., Bungee Length 18 In., Bungee Material Polypropylene/Rubber, Bungee End Type J-Hook, Bungee End Material Polyethylene Coated Steel, Color Blue, Bungee Width 3/8 In., For Use With Multi-strand bungee cords, Includes (2) 18 In. Bungee Cords, Manufacturers Warranty Length Limited 90 Days, Hook Length 3-1/4 In., Package Quantity 2

Reviews of Reese Secure #9201842