Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Bungee Cord, 40 in., Polyproplene, PK2
  • Zoro #: G0090161
  • Mfr #: 9204042
$2.89 ($1.45/unit)
  • Bungee Width: 3/8"
  • Manufacturers Warranty Length: Limited 90 Days
  • Bungee End Type: J-Hook
See full product details
Orders over $50 ship free.

Reese Secure #9204042 Specifications

  • Zoro #: G0090161
  • Mfr #: 9204042
Bungee Width: 3/8" Manufacturers Warranty Length: Limited 90 Days
Bungee End Type: J-Hook Bungee Length: 40"
For Use With: Multi-strand bungee cords Hardware Material: Plastic Coated Steel
Item: Bungee Cord Color: Yellow
Hook Length: 3-1/4" Stretched Bungee Length: 60"
Includes: (2) 40" Bungee Cords Item - Bungees: Bungee Cord
Bungee Material: Polypropylene/Rubber Bungee End Material: Polyethylene Coated Steel
Length: 40 in. Body Material: Polypropylene Covering, Multi-Strand Rubber Cords
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bungee Cord, Stretched Bungee Length 60 In., Bungee Length 40 In., Bungee Material Polypropylene/Rubber, Bungee End Type J-Hook, Bungee End Material Polyethylene Coated Steel, Color Yellow, Bungee Width 3/8 In., For Use With Multi-strand bungee cords, Includes (2) 40 In. Bungee Cords, Manufacturers Warranty Length Limited 90 Days, Hook Length 3-1/4 In., Package Quantity 2

Reviews of Reese Secure #9204042