Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Submersible LED, Square, Red, 5-1/8" L

  • Zoro #: G0410950
  • Mfr #: 73854
$24.38 /ea

Order in multiples of 2

  • Item: Submersible LED
  • Lens Shape - Vehicle Lighting: Square
  • Lamp Type: Led
See full product details
Orders over $75 ship free.

Reese #73854 Specifications

  • Zoro #: G0410950
  • Mfr #: 73854
Item: Submersible LED Lens Shape - Vehicle Lighting: Square
Lamp Type: Led Lighting Technology - Vehicle Lighting: LED
Wiring Connection - Vehicle Lighting: Hardwired Lens Color - Vehicle Lighting: Red
Height - Vehicle Lighting: 4 1/2 in Mounting: Stainless Steel Mount Nuts
Includes: Mount Hardware Mounting - Vehicle Lighting: Permanent
Width - Vehicle Lighting: 17/8 in Standards: AISTP2/AP2/L
Length - Vehicle Lighting: 5 1/8 in Sub-Category: Stop-Turn-Tail Lights
Manufacturer Warranty - Vehicle Lighting: 1 Year Limited Warranty Number of LEDs: 16
Lamp Life (Hours): 100,000 Plus hr. Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Submersible LED,Square,Red,5-1/8" L

Reviews of Reese #73854