This Product is Discontinued
Shop for all Trailer Wiring
Reese
T-Conn, Ford Taurus, Mercury Sable, 4-way (Discontinued)
- Zoro #: G8185983
- Mfr #: 85243
Hover or click to zoom Tap to zoom
$18.00
- Item: T-Connector
- Connection Type: 4-Way
- Insulation Material: Plastic, PVC
This Product is Discontinued
Reese #85243 Specifications
- Zoro #: G8185983
- Mfr #: 85243
- Item: T-Connector
- Connection Type: 4-Way
- Insulation Material: Plastic, PVC
- Wire Gauge: 16 ga
- Connection Material: Copper, Tin Plated Brass
- For Use With: Ford, Model: Taurus Sedan 4 Dr., Year: 2000-2003, Mercury, Model: Sable Sedan, Year: 2000-2003
- Includes: Dust Cover
- Features: No Cutting, Splicing or Taping of Vehicle Wires, One Piece Construction, Quick and Easy Plug in Installation, Solid Weatherproof, Stop/Turn Circuit Capacity of 7.5 A
- Contact Material: Copper, Tin Plated Brass
- Country of Origin (subject to change): Mexico
Description
T-Connector, Connection Type 4-Way, Contact Material Copper, Tin Plated Brass, For Use With Ford, Model: Taurus Sedan 4 Dr., Year: 2000-2003, Mercury, Model: Sable Sedan, Year: 2000-2003, Insulation Material Plastic, PVC, Wire Gauge 16 ga, Features No Cutting, Splicing or Taping of Vehicle Wires, One Piece Construction, Quick and Easy Plug in Installation, Solid Weatherproof, Stop/Turn Circuit Capacity of 7.5 A, Includes Dust Cover
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov