KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Towing Kit, Class III, 6000 lb, 9 In

REESE| Zoro #: G0278905| Mfr #: 2154242

$30.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Fits Ball Dia.: 2"
Includes: Ball Mount, Hitch Ball, Pin And Clip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0278905 Mfr #: 2154242
Width: 2"Fits Ball Dia.: 2"
Includes: Ball Mount, Hitch Ball, Pin And ClipTongue Capacity: 600 lb.
Length: 9"Class: III
Rise: 3/4"Item: Draw Bar Kit
Capacity GVW: 6000 lb.Drop: 2"
For Use With: 2" ReceiversCountry of Origin (subject to change): China

Description

Item Draw Bar Kit, Capacity GVW 6000 lb., Tongue Capacity 600 lb., Class III, Fits Ball Dia. 2 In., Drop 2 In., Rise 3/4 In., Length 9 In., Width 2 In., For Use With 2 In. Receivers, Includes Ball Mount, Hitch Ball, Pin And Clip

Reviews