October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Vehicle Recovery Ring, Zinc Plated

  • Zoro #: G0090170
  • Mfr #: 7065500

$30.83

Details
  • Height: 10-29/32"
  • Finish: zinc plated
  • Capacity GVW: 10,000 lb.
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Reese Towpower #7065500 Specifications

  • Zoro #: G0090170
  • Mfr #: 7065500
Height: 10-29/32" Finish: zinc plated
Capacity GVW: 10,000 lb. Features: 360 Degrees Rotation, 183 Degrees Pivot, Fits 2 In. Receiver Openings
Item: Vehicle Recovery Ring Application: Multi-Purpose Pulling, Hauling and Recovery On and Off Road
Width: 5-29/32" For Use With: 2" Receiver Openings
Length: 13" Country of Origin (subject to change): China

Description

We offer a large selection of towing accessories to fit your hookup and towing needs, including chains, cables, hitch balls and towing mirrors. Here are some important details for Reese Towpower Vehicle Recovery Ring. Length: 13", For Use With: For Multi-Purpose Pulling, Hauling and Recovery On and Off Road.

Reviews of Reese Towpower #7065500