DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Trailer Hitch Ball, Capacity 12000 Lb

REESE| Zoro #: G0983376| Mfr #: 7028400

$19.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Length (In.): 2-3/4
Shank Dia. (In.): 1-1/4
Capacity GVWR (Lb.): 12,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0983376 Mfr #: 7028400
Shank Length (In.): 2-3/4Shank Dia. (In.): 1-1/4
Capacity GVWR (Lb.): 12,000Standards: VESC/V5
Type: Class VItem: Trailer Hitch Ball
Ball Dia. (In.): 2-5/16Country of Origin (subject to change): China

Description

Trailer Hitch Ball, Class V, Capacity GVWR 12000 Lb, Ball Dia 2 5/16 In, Shank Dia 1 1/4 In, Shank Length 2 3/4 In, Standards VESC/V5

Reviews