Shop Alternate Products
This Product is Discontinued
Reese
Trailer Jack Square, 12000 lb (Discontinued)
Mfr # 182404
Zoro # G6216987
Free Shipping & Returns
This Product is Discontinued
Key Features
- Adjustment Range 25 7/8 in
- Handle Sidewind
- Dia. 4 in
- Load Capacity 12,000 lb
- Static Load Capacity 12,000 lb