Reese

Trailer Jack Square, 2500 lb.

Reese Trailer Jack Square, 2500 lb. HD25000101
Hover or click to zoom Tap to zoom
$134.32
  • Gear Travel: 28 1/2 in
  • Load Capacity: 2,500 lb
  • Overall Height: 29 3/4 in
  • Handle: Sidewind
  • Features: Sidewind Crank with Round or Square Tubes, Strong Propriety Bushing Materials
  • Retracted Length: 7 in
  • Lift Range: 15 in
  • Type: Sidewind Trailer Jack
See full product details
This item ships free.

Total: $134.32

Reese #HD25000101 Specifications

  • Gear Travel: 28 1/2 in
  • Load Capacity: 2,500 lb
  • Overall Height: 29 3/4 in
  • Handle: Sidewind
  • Features: Sidewind Crank with Round or Square Tubes, Strong Propriety Bushing Materials
  • Retracted Length: 7 in
  • Lift Range: 15 in
  • Type: Sidewind Trailer Jack
  • Max. Lift Height: 2 ft 7-5/16 in
  • Mounting Brackets: Bolt On
  • Base: Drop Leg
  • Construction: Steel
  • Item: Trailer Jack Square
  • Static Load Capacity: 2,500 lb
  • Dia.: 2 1/4 in
  • Lifting Capacity: 2,500 lb
  • Includes: Handle Unassembled, Mounting Hardware
  • Adjustment Range: 28 1/2 in
  • Finish: Zinc
  • Handle Type: Sidewind
  • Standards: ASTM B117
  • Maximum Lift Height: 2 ft 7 5/16 in
  • Minimum Lift Height: 3 ft
  • Number of Wheels: 0
  • Jack Type: Sidewind Trailer Jack
  • Diameter: 2 1/4 in
  • Extended Length: 35 1/2 in
  • Minimum Lifting Capacity: Not Applicable
  • Maximum Lifting Capacity: 2,500 lb
  • Country of Origin (subject to change): Mexico

Description

Trailer Jack Square, Number of Wheels 0, Static Load Capacity 2,500 lb, Maximum Lift Height 2 ft 7 5/16 in, Minimum Lift Height 3 ft, Handle Type Sidewind, Mounting Type Bolt-On, Gear Travel 28 1/2 in, Load Capacity 2,500 lb, Maximum Lifting Capacity 2,500 lb, Extended Length 35 1/2 in, Retracted Length 7 in, Jack Type Sidewind Trailer Jack, Adjustment Range 28 1/2 in, Base Drop Leg, Construction Steel, Diameter 2 1/4 in

Restrictions and Compliance

Reviews of Reese #HD25000101