Reese
Trailer Jack Square Swivel, 5000 lb
Mfr # 195356
Zoro # G6127581
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 2 1/4 in
- Handle Sidewind
- Base Detachable Footplate
- Construction Steel
- Max. Lift Height 2 ft 6-7/64 in
Explore More Products
- REESE Jack, 5000 lb. 175000
- REESE Topwind Jack, 10" Lift Range 7078700
- REESE Sidewind Round Swivel Jack, 15"Lift Range 7079200
- REESE Jack, 5000 lb. 171401
- REESE Reese 7000100 Tire Chocks - Pair 7000100
- REESE Jack Accessories, 2000-5000 lb. 018098
- REESE Reese 500198 Powered Drive A-Frame Jack - 2500 lbs. Lift Capacity 500198
- REESE Reese 500199 A-Frame Power Jack 4000# Black 500199
- REESE Reese 190754 Bulldog Square Sidewinder Jack - 15" Travel, 8000 lbs. 190754
- HOPKINS Hopkins 08526 Two-Way Graduated Never Fade Level 08526
- CURT Pipe-Mnt Swvl Jck w/Top Handle, 15" Trvl 28322
- Reese Trailer Jacks & Accessories