15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Trailer Keeper Lock, 17.8 In

REESE| Zoro #: G1436461| Mfr #: 7491742

$80.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1436461 Mfr #: 7491742
Includes: Brass Lock, Key SetStandards: -
For Use With: -Height: 3"
Length: 17.8"Features: Heavy-Duty Hardened Steel Construction
Item: Trailer Keeper LockWidth: 13-1/4"
Country of Origin (subject to change): Mexico

Product Description

Trailer Keeper Lock, Length 17.8 In., Width 13-1/4 In., Height 3 In., Features Heavy-Duty Hardened Steel Construction, For Use With -, Standards -, Includes Brass Lock, Key Set

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.