Shelving Standard, Double Slotted, PK10

REEVE| Zoro #: G1921342| Mfr #: 44-2.5

$60.00 /pk

This item ships free. Details.Standard ground shipping.
Material: SteelItem:For Use With:
Save 15%. Sign up for Z-mail.


Zoro #: G1921342 Mfr #: 44-2.5
Material: SteelItem:
For Use With: Gauge: 16
Depth: 1/2"Height:
Finish: Color:
Width: Country of Origin (subject to change): United States


Surface Mount Slotted Standards, Double Slotted Standard, Overall Depth 1/2 In., Overall Width 1-1/4 In., Overall Height 30 In., Material Steel, Gauge 16, Finish Zinc, Color Silver, Load Capacity 210 lb., For Use With 1/2 In. Slot at 1 In. on Center 13 ga. Brackets, Package Quantity 10