Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Double Slotted Standard, 1/2"D x 1-1/4"W x 36"H, Silver, 10PK
  • Zoro #: G0284191
  • Mfr #: 44-3
$52.77 ($5.28/unit)
  • For Use With: 1/2" Slot at 1" on Center 13 ga. Brackets
  • Material: Steel
  • Overall Depth: 1/2"
See full product details
This item ships free.

Reeve #44-3 Specifications

  • Zoro #: G0284191
  • Mfr #: 44-3
For Use With: 1/2" Slot at 1" on Center 13 ga. Brackets Material: Steel
Overall Depth: 1/2" Height: 36"
Depth: 1/2" Overall Height: 36"
Width: 1-1/4" Load Capacity: 210 lb.
Color: Silver Finish: Brillatone (Satin Zinc) and Brass
Item: Double Slotted Standard Used with Display Type: Surface Mount Slotted Standards
Gauge: 16 Overall Width: 1-1/4"
Package Quantity: 10 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Also available are industrial, heavy-duty, and metal shelving for sturdy, dependable storage solutions in industrial settings. Take a look at the features for Reeve . Material: Steel.

Reviews of Reeve #44-3