Shelving Bracket, Left Flnge, Steel, PK12

REEVE| Zoro #: G1437003| Mfr #: 81-L-22

$91.48 /pk

This item ships free. Details.Standard ground shipping.
Material: SteelItem:For Use With:
Save 15%. Sign up for Z-mail.


Zoro #: G1437003 Mfr #: 81-L-22
Material: SteelItem:
For Use With: Gauge: 13
Depth: 22"Height:
Finish: Color:
Width: Country of Origin (subject to change): United States


Single Slotted Standards, Left Flange Shelving Bracket, Overall Depth 22 In., Overall Width 3/4 In., Overall Height 4-1/2 In., Material Steel, Gauge 13, Finish Zinc, Color Silver, Load Capacity 200 lb., For Use With 1/2 In. Slot at 1 In. on Center 16 ga. Standard, Package Quantity 12