Shelving Bracket, Left Flnge, Steel, PK12

REEVE| Zoro #: G0649214| Mfr #: 81-L-5

$32.21 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelItem:For Use With:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0649214 Mfr #: 81-L-5
Material: SteelItem:
For Use With: Gauge: 13
Depth: 5"Height:
Finish: Color:
Width: Country of Origin (subject to change): United States

Description

Single Slotted Standards, Left Flange Shelving Bracket, Overall Depth 5 In., Overall Width 3/4 In., Overall Height 4-1/2 In., Material Steel, Gauge 13, Finish Zinc, Color Silver, Load Capacity 200 lb., For Use With 1/2 In. Slot at 1 In. on Center 16 ga. Standard, Package Quantity 12

Reviews