Shelving Bracket, Left Flnge, Steel, PK12

REEVE| Zoro #: G1075611| Mfr #: 723-L-16

$64.04 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: SteelItem:For Use With:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1075611 Mfr #: 723-L-16
Material: SteelItem:
For Use With: Gauge: 11
Depth: 16"Height:
Finish: Color:
Width: Country of Origin (subject to change): United States

Description

Single Slotted Standards, Left Flange Shelving Bracket, Overall Depth 16 In., Overall Width 3/4 In., Overall Height 4 In., Material Steel, Gauge 11, Finish Zinc, Color Silver, Load Capacity 200 lb., For Use With 1 In. Slot at 2 In. on Center 11 ga. Standard, Package Quantity 12

Reviews