PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Shelving Bracket, Left Flnge, Steel, PK12

REEVE| Zoro #: G0541012| Mfr #: 723-L-22

$86.55 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: SteelItem:For Use With:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0541012 Mfr #: 723-L-22
Material: SteelItem:
For Use With: Gauge: 11
Depth: 22"Height:
Finish: Color:
Width: Country of Origin (subject to change): United States

Description

Single Slotted Standards, Left Flange Shelving Bracket, Overall Depth 22 In., Overall Width 3/4 In., Overall Height 4 In., Material Steel, Gauge 11, Finish Zinc, Color Silver, Load Capacity 200 lb., For Use With 1 In. Slot at 2 In. on Center 11 ga. Standard, Package Quantity 12

Reviews