PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Perforated Shelf, Steel, 20 ga., White, PK4

REEVE| Zoro #: G0975274| Mfr #: WG5448-12

$191.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color:Height:Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0975274 Mfr #: WG5448-12
Color: Height:
Material: SteelFor Use With:
Includes: Shelf Capacity: 200 lb.
Item: Finish:
Width: Gauge: 20
Depth: 12"Country of Origin (subject to change): United States

Description

Single Slotted Standards, Perforated Shelf, Overall Depth 12 In., Overall Width 48 In., Overall Height 1 In., Material Steel, Gauge 20, Finish Powder Coated, Color White, Load Capacity 200 lb., Includes Right and Left Flange Bracket, For Use With 1/2 In. Slot at 1 In. on Center, Package Quantity 4

Reviews