Perforated Shelf, Steel, 20 ga., White, PK4

REEVE| Zoro #: G2315223| Mfr #: WG5448-14

$203.00 /pk

This item ships free. Details.Standard ground shipping.
Shelf Capacity: 200 lb.Height:Material: Steel
Save 15%. Sign up for Z-mail.


Zoro #: G2315223 Mfr #: WG5448-14
Shelf Capacity: 200 lb.Height:
Material: SteelItem:
For Use With: Gauge: 20
Depth: 14"Includes:
Finish: Color:
Width: Country of Origin (subject to change): United States


Single Slotted Standards, Perforated Shelf, Overall Depth 14 In., Overall Width 48 In., Overall Height 1 In., Material Steel, Gauge 20, Finish Powder Coated, Color White, Load Capacity 200 lb., Includes Right and Left Flange Bracket, For Use With 1/2 In. Slot at 1 In. on Center, Package Quantity 4