20% OFF TEN BACK OF HOUSE CATEGORIESENTER CODE: RESTAURANTAugust 13 – 27SEE DETAILS

Perforated Shelf, Steel, 20 ga., White, PK4

REEVE| Zoro #: G0922117| Mfr #: WG5448-16

$249.99 /pk

qty
This item ships free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0922117 Mfr #: WG5448-16
Item: For Use With:
Shelf Capacity: 200 lb.Includes:
Finish: Depth: 16"
Color: Height:
Material: SteelWidth:
Gauge: 20Country of Origin (subject to change): United States

Description

Single Slotted Standards, Perforated Shelf, Overall Depth 16 In., Overall Width 48 In., Overall Height 1 In., Material Steel, Gauge 20, Finish Powder Coated, Color White, Load Capacity 200 lb., Includes Right and Left Flange Bracket, For Use With 1/2 In. Slot at 1 In. on Center, Package Quantity 4

Reviews