KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Perforated Shelf, Steel, 20 ga., White, PK4

REEVE| Zoro #: G2117954| Mfr #: WG5436-12

$146.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width:
Includes:
Color:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2117954 Mfr #: WG5436-12
Width: Includes:
Color: Finish:
Shelf Capacity: 200 lb.Item:
For Use With: Gauge: 20
Height: Material: steel
Depth: 12"Country of Origin (subject to change): United States

Description

Perforated Shelf, Material Steel, Gauge 20, White, Width 36 In., Depth 12 In., Height 1 In., Finish Powder Coated, Shelf Capacity 200 lb., For Use With 1/2 In. Slot at 1 In. on Center, Includes Right and Left Flange Bracket, Package Quantity 4

Reviews