BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Perforated Shelf, Steel, 20 ga., White, PK4

REEVE| Zoro #: G0844977| Mfr #: WG5436-14

$170.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Includes:
Item:
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0844977 Mfr #: WG5436-14
Includes: Item:
Material: steelShelf Capacity: 200 lb.
For Use With: Finish:
Height: Depth: 14"
Width: Gauge: 20
Color: Country of Origin (subject to change): United States

Description

Perforated Shelf, Material Steel, Gauge 20, White, Width 36 In., Depth 14 In., Height 1 In., Finish Powder Coated, Shelf Capacity 200 lb., For Use With 1/2 In. Slot at 1 In. on Center, Includes Right and Left Flange Bracket, Package Quantity 4

Reviews