Perforated Shelf, Steel, 20 ga., White, PK4

REEVE| Zoro #: G0445882| Mfr #: WG5436-22

$305.95 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0445882 Mfr #: WG5436-22
Includes: Right and Left Flange BracketItem: Perforated Shelf
Finish: Powder CoatedShelf Capacity: 200 lb.
For Use With: 1/2" Slot at 1" on CenterHeight: 1"
Material: SteelColor: White
Gauge: 20Width: 36"
Depth: 22"Country of Origin (subject to change): United States

Product Description

Perforated Shelf, Material Steel, Gauge 20, White, Width 36 In., Depth 22 In., Height 1 In., Finish Powder Coated, Shelf Capacity 200 lb., For Use With 1/2 In. Slot at 1 In. on Center, Includes Right and Left Flange Bracket, Package Quantity 4

Product Reviews

Save 15%. Sign up for Z-mail.