KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Perforated Shelf, Steel, 20 ga., White, PK4

REEVE| Zoro #: G1996906| Mfr #: WG5448-10

$163.80 /pk

This item ships free. Details.Standard ground shipping.
Details:
Material: steel
Width:
Item:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1996906 Mfr #: WG5448-10
Material: steelWidth:
Item: For Use With:
Shelf Capacity: 200 lb.Includes:
Height: Depth: 10"
Color: Finish:
Gauge: 20Country of Origin (subject to change): United States

Description

Perforated Shelf, Material Steel, Gauge 20, White, Width 48 In., Depth 10 In., Height 1 In., Finish Powder Coated, Shelf Capacity 200 lb., For Use With 1/2 In. Slot at 1 In. on Center, Includes Right and Left Flange Bracket, Package Quantity 4

Reviews