Perforated Shelf, Steel, 20 ga., White, PK4

REEVE| Zoro #: G1248292| Mfr #: WG5448-8

$141.24 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width:
Includes:
Color:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1248292 Mfr #: WG5448-8
Width: Includes:
Color: Finish:
Shelf Capacity: 200 lb.Item:
For Use With: Gauge: 20
Height: Material: steel
Depth: 8"Country of Origin (subject to change): United States

Description

Perforated Shelf, Height (In.) 1, Width (In.) 48, Depth (In.) 8, Load Cap. per Shelf (Lb.) 200, White, Powder Coat Finish, 20 Gauge Steel Construction, Fits 1/2 In. Slot at 1 In. On Center, Includes 1 Right and 1 Left Flange Bracket, Package Quantity 4

Reviews