Shelving Bracket, Right Flange, PK12

REEVE| Zoro #: G1499111| Mfr #: 723-R-12

$53.37 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: SteelItem:For Use With:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1499111 Mfr #: 723-R-12
Material: SteelItem:
For Use With: Gauge: 11
Depth: 12"Height:
Finish: Color:
Width: Country of Origin (subject to change): United States

Description

Single Slotted Standards, Right Flange Shelving Bracket, Overall Depth 12 In., Overall Width 3/4 In., Overall Height 4 In., Material Steel, Gauge 11, Finish Zinc, Color Silver, Load Capacity 200 lb., For Use With 1 In. Slot at 2 In. on Center 11 ga. Standard, Package Quantity 12

Reviews