KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shelving Bracket, Knife Edge, Steel, PK12

REEVE| Zoro #: G2030086| Mfr #: 766-10

$95.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item:
For Use With:
Color:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2030086 Mfr #: 766-10
Item: For Use With:
Color: Depth: 10"
Height: Finish:
Material: steelGauge: 11
Country of Origin (subject to change): United States

Description

Shelving Bracket, Knife Edge, Material Steel, Gauge 11, Silver, Depth 10 In., Height 3-1/4 In., Finish Zinc, For Use With 1 In. Slot at 2 In. on Center 11 ga. Standard, Package Quantity 12

Reviews