KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shelving Bracket, Knife Edge, Steel, PK12

REEVE| Zoro #: G1716495| Mfr #: 766-18

$131.43 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item:
For Use With:
Color:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1716495 Mfr #: 766-18
Item: For Use With:
Color: Depth: 18"
Height: Finish:
Material: steelGauge: 11
Country of Origin (subject to change): United States

Description

Heavy-Duty Shelving Bracket, Knife Edge, Height (In.) 3-1/4, Depth (In.) 18, Silver, Zinc Finish, 11 Gauge Tempered Steel Construction, Fits 1 In. Slot at 2 In. On Center 11ga. Standard, Package Quantity 12

Reviews