Shelving Bracket, Knife Edge, Steel, PK12

REEVE| Zoro #: G0436493| Mfr #: 766-20

$161.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Material: steel
Color:
Item:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0436493 Mfr #: 766-20
Material: steelColor:
Item: For Use With:
Finish: Gauge: 11
Height: Depth: 20"
Country of Origin (subject to change): United States

Description

Shelving Bracket, Knife Edge, Material Steel, Gauge 11, Silver, Depth 20 In., Height 3-1/4 In., Finish Zinc, For Use With 1 In. Slot at 2 In. on Center 11 ga. Standard, Package Quantity 12

Reviews