KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shelving Bracket, Knife Edge, Steel, PK24

REEVE| Zoro #: G1919714| Mfr #: 41-14

$66.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item:
For Use With:
Color:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1919714 Mfr #: 41-14
Item: For Use With:
Color: Depth: 14"
Height: Finish:
Material: steelGauge: 13
Country of Origin (subject to change): United States

Description

Shelving Bracket, Knife Edge, Material Steel, Gauge 13, Silver, Depth 14 In., Height 2-1/2 In., Finish Zinc, For Use With 1/2 In. Slot at 1 In. on Center 16 ga. Standard, Package Quantity 24

Reviews