Shelving Bracket, Knife Edge, Steel, PK24

REEVE| Zoro #: G0694811| Mfr #: 41-18

$111.95 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item:
For Use With:
Color:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0694811 Mfr #: 41-18
Item: For Use With:
Color: Depth: 18"
Height: Finish:
Material: steelGauge: 13
Country of Origin (subject to change): United States

Description

Shelving Bracket, Knife Edge, Height (In.) 2-1/2, Depth (In.) 18, Silver, Zinc Finish, 13 Gauge Tempered Steel Construction, Fits 1/2 In. Slot at 1 In. On Center 16ga. Standard, Package Quantity 24

Reviews