Shelving Bracket, Knife Edge, Steel, PK24

REEVE| Zoro #: G2472635| Mfr #: 41-6

$58.30 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item:
For Use With:
Color:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2472635 Mfr #: 41-6
Item: For Use With:
Color: Depth: 6"
Height: Finish:
Material: steelGauge: 13
Country of Origin (subject to change): United States

Description

Shelving Bracket, Knife Edge, Material Steel, Gauge 13, Silver, Depth 6 In., Height 2 In., Finish Zinc, For Use With 1/2 In. Slot at 1 In. on Center 16 ga. Standard, Package Quantity 24

Reviews