KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shelving Bracket, Left Flnge, Steel, PK12

REEVE| Zoro #: G1197962| Mfr #: 723-L-12

$51.70 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width:
Item:
For Use With:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1197962 Mfr #: 723-L-12
Width: Item:
For Use With: Color:
Depth: 12"Height:
Finish: Material: steel
Gauge: 11Country of Origin (subject to change): United States

Description

Heavy-Duty Shelving Bracket, Left Flange, Height (In.) 4, Width (In.) 3/4, Depth (In.) 12, Silver, Zinc Finish, 11 Gauge Tempered Steel Construction, Fits 1 In. Slot at 2 In. On Center 11ga. Standard, Package Quantity 12

Reviews