KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shelving Bracket, Left Flnge, Steel, PK12

REEVE| Zoro #: G1966657| Mfr #: 81-L-12

$53.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width:
Item:
For Use With:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1966657 Mfr #: 81-L-12
Width: Item:
For Use With: Color:
Depth: 12"Height:
Finish: Material: steel
Gauge: 13Country of Origin (subject to change): United States

Description

Shelving Bracket, Left Flange, Material Steel, Gauge 13, Silver, Width 3/4 In., Depth 12 In., Height 4-1/2 In., Finish Zinc, For Use With 1/2 In. Slot at 1 In. on Center 16 ga. Standard, Package Quantity 12

Reviews