Shelving Bracket, Right Flange, PK12

REEVE| Zoro #: G1911813| Mfr #: 723-R-18

$79.83 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item:
Material: steel
Width:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1911813 Mfr #: 723-R-18
Item: Material: steel
Width: Height:
Depth: 18"For Use With:
Gauge: 11Finish:
Color: Country of Origin (subject to change): United States

Description

Shelving Bracket, Right Flange, Material Steel, Gauge 11, Silver, Width 3/4 In., Depth 18 In., Height 4 In., Finish Zinc, For Use With 1 In. Slot at 2 In. on Center 11 ga. Standard, Package Quantity 12

Reviews