Shelving Bracket, Right Flange, PK12

REEVE| Zoro #: G0924043| Mfr #: 81-R-12

$49.50 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width:
Item:
For Use With:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0924043 Mfr #: 81-R-12
Width: Item:
For Use With: Color:
Depth: 12"Height:
Finish: Material: steel
Gauge: 13Country of Origin (subject to change): United States

Description

Shelving Bracket, Right Flange, Material Steel, Gauge 13, Silver, Width 3/4 In., Depth 12 In., Height 4-1/2 In., Finish Zinc, For Use With 1/2 In. Slot at 1 In. on Center 16 ga. Standard, Package Quantity 12

Reviews