Shelving Bracket, Right Flange, PK12

REEVE| Zoro #: G1932682| Mfr #: 81-R-16

$75.98 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1932682 Mfr #: 81-R-16
Finish: ZincFor Use With: 1/2" Slot at 1" on Center 16 ga. Standard
Material: SteelColor: Silver
Gauge: 13Item: Shelving Bracket, Right Flange
Width: 3/4"Height: 4-1/2"
Depth: 16"Country of Origin (subject to change): United States

Product Description

Shelving Bracket, Right Flange, Material Steel, Gauge 13, Silver, Width 3/4 In., Depth 16 In., Height 4-1/2 In., Finish Zinc, For Use With 1/2 In. Slot at 1 In. on Center 16 ga. Standard, Package Quantity 12

Product Reviews

Save 15%. Sign up for Z-mail.