Shop Alternate Products
This Product is Discontinued
Reeve
Shelf Bracket, 12"D x 5/64"W x 2"H, Silver, 24PK (Discontinued)
Mfr # 41-12
Zoro # G1420124
This Product is Discontinued
Key Features
- Width 5/64"
- Depth 12"
- Height 2"
- Material Steel
- Color Silver